Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Misty Disinfectant, 20 oz. Aerosol can, Lemon, 12 PK A00224

Disinfectant, 20 oz. Aerosol can, Lemon, 12 PK (Discontinued)

  • Mfr # A00224
  • Zoro # G4564095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A00224
Zoro #
G4564095
UPC #
723783200459
Country of Origin
Unknown

Dimensions

Size
20 oz.

Details

Container Type
Aerosol can
Fragrance
Lemon
Item
Disinfectant
Recommended Dilution
Ready to Use
Sub-Category
Disinfectant

Description

Disinfectant, Container Type Aerosol Can, Recommended Dilution Ready to Use, Fragrance Lemon, Package Quantity 12

Restrictions

WARNING: This product can expose you to chemicals including o-Phenylphenol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.