
Economy Silicone Spray Lubricant, Aerosol Can, 11oz, PK12
Mfr # 1002077
Zoro # G6073643
product price: $80.70
/pk 12, $6.73/ea
Free Shipping & Returns
Key Features
Application
Cutting Tables;Moving Parts
Container Type
Aerosol Can
Net Weight
13 lbs
Size
11.000 oz
Lubricant Application
Fabric;Metal;Plastic;Rubber;Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1002077
Zoro #
G6073643
UPC #
723783200800
Country of Origin
United States
Dimensions
Size
11.000 oz
Details
Application
Cutting Tables;Moving Parts
Container Type
Aerosol Can
Net Weight
13 lbs
Lubricant Application
Fabric;Metal;Plastic;Rubber;Vinyl
Description
Misty® Economy Silicone Spray Lubricant, Aerosol Can, 11oz, 12/Carton
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA, CT, DE, IL, ME, MI, NH, OH, VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.