Shop MISTY
See all product information
EDF-3 Carpet Cleaner Defoamer, 1 gal. Bottle, PK4
Mfr # 1038773
Zoro # G6070502
product price: $86.55
/pk 4, $21.64/eaKey Features
Weight
36.4 lbs
Capacity
1 gal
Application
Carpet/Upholstery Cleaner
Includes
Includes four 1-gallon bottles per carton
Container Type
Bottle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1038773
Zoro #
G6070502
UPC #
723783403355
Country of Origin
United States
Dimensions
Size
1 gal
Details
Weight
36.4 lbs
Capacity
1 gal
Application
Carpet/Upholstery Cleaner
Includes
Includes four 1-gallon bottles per carton
Container Type
Bottle
Solution Tank Capacity
1 gal
For Use On
Natural Textiles; Synthetic Textiles; Carpet; Upholstery
Fragrance
Unscented
Cleaner Form
Liquid
Item
Carpet Cleaner
Removes
Dirt, Food Stain, Grease, Oil, Organic Matter, Water-Based Soil
Description
Misty® EDF-3 Carpet Cleaner Defoamer, 1 gal. Bottle, 4/Carton
- •Water-based, foam-suppressing silicone formula.
- •For use in all types of hot or cold aqueous systems.
- •Concentrated formula; dilution varies.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.