Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Misty Si-Dry Silicone Spray Lubricant, Aerosol, 11oz, PK12 1033585

Si-Dry Silicone Spray Lubricant, Aerosol, 11oz, PK12 (Discontinued)

  • Mfr # 1033585
  • Zoro # G601962681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1033585
Zoro #
G601962681
UPC #
-
Country of Origin
United States

Dimensions

Size
11 oz

Details

Application
Appliances;Bolts;Cutting Tables;Foodservice;Ice Machines;Machinery;Moving Parts
Container Type
Aerosol
Net Weight
13 lbs
Lubricant Application
Fabric;Foam;Glass;Metal;Plastic;Rubber;Vinyl;Wood

Description

Medium-viscosity silicone spray is designed specifically for food- and textile-industry applications. Ultra-fast drying film provides light lubrication for a wide variety of materials. Fan-spray pattern minimizes the potential for overspray. Colorless, odorless and nonstaining formula ensures safe, unobtrusive use.


  • • Medium-viscosity food- and textile-industry formula.
  • • Ultra-fast drying.
  • • Fan-spray pattern.
  • • Colorless, odorless and nonstaining.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.