Shop MITCHELL METAL
See all product information
Create Account
HVAC Duct Reducer, 12"-10", 10 inch to 12 inch Air Duct Increaser, 30-Gauge Galvanized Steel
- Mfr # MM-3101210
- Zoro # G224081868
product price:Â
$
27.99
/ea
Key Features
Height
7.992 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MM-3101210
- Zoro #
- G224081868
- UPC #
- 850067787280
- Country of Origin
- United States
Dimensions
- Height
- 7.992 in
Description
Optimize your HVAC systems with the Mitchell Metal Duct Reducer, available in sizes 4"-3", 6"-4", 8"-6", 10"-8", and 12"-10". Expertly crafted from premium 30ga galvanized steel, this duct reducer seamlessly connects two air ducts of different diameters, providing a robust and durable solution for both residential and commercial HVAC applications. Designed with versatility in mind, the Mitchell Metal HVAC Duct Reducer is suitable for use with both flexible and rigid sheet metal ducts. Its sturdy construction ensures longevity and resilience, making it an ideal choice for DIY enthusiasts and professional tradespeople alike. Please note, this product is intended for gas heating, ventilation, and air conditioning applications only, and is not suitable for solid fuel venting. The galvanized sheet metal used in our reducers and increasers is of the highest quality, ensuring that your air conditioner's ducting requirements are met with ease. This single-wall galvanized metal reducer is easy to drill with self-drilling screws, providing a simple and effective installation process. Engineered for superior strength and reliability, the Mitchell Metal duct reducers/increasers are compatible with fans, ducting, air-cooled hoods, and various ventilation systems. They facilitate the extension and adjustment of ducting while maintaining optimal airflow and maximum efficiency in your HVAC system. Installation is straightforward, thanks to the reducer's user-friendly design. Whether you're connecting flexible duct or rigid sheet metal duct, the reducer can be fastened securely using montage glue, tape, or steel clips, ensuring a reliable and stable connection. At Mitchell Metal, customer satisfaction is our top priority. We stand by the quality of our products and are dedicated to addressing any issues that may arise. If you have any concerns, please don't hesitate to contact us. Order the Mitchell Metal Duct Reducer today and experience the difference in quality and performance.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.