This item is Discontinued.

Mitee-Bite Products Chip Hook, Double Handle, 7in.Hx44in.W 12090

Chip Hook, Double Handle, 7in.Hx44in.W (Discontinued)

  • Mfr # 12090
  • Zoro # G9329144
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12090
Zoro #
G9329144
UPC #
-
Country of Origin
France

Dimensions

Overall Height
7"
Overall Width
44 in
Overall Length
44 in

Details

Item
Chip Hook
Clamp Style
Double Handle
For Use With
Remove Chips
Material
Aluminum
Application
Removes Chips
Features
Fitted with a Protective Polyethylene Hilt and Wooden Handles;Held in Two Hands
Product Type
Chip Hook
Handle Material
Wood

Description

Chip Hook, Handle Material Wood, Overall Length 44 in, Product Type Chip Hook, Features Fitted with a Protective Polyethylene Hilt and Wooden Handles;Held in Two Hands

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.