Zoro Homepage

Clamping Screw, M10x45mm

  • Mfr # 25736

  • Zoro # G9329363


product price: $56.55
/ea

Key Features

Thread Size
M19
Thread Length
45.00mm
Material
Steel
For Use With
Workholding
Material - Machining
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25736
Zoro #
G9329363
UPC #
-
Country of Origin
France

Dimensions

Thread Size
M19
Thread Length
45.00mm

Details

Item
Screw
Material
Steel
For Use With
Workholding
Material - Machining
Steel
Application
Workholding

Description

Screw, Steel, For Use With Workholding, Application Workholding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.