Clamps, 1/4-20, 3/4in, Brass Blunt Edge, PK6
Mfr # 26065
Zoro # G9327263
product price: $97.99
/pk 6, $16.33/ea
Free Shipping & Returns
Key Features
Clamp Style
Low Profile
Thread Size
1/4"-20
Thread Length
3/4 in
Overall Depth
3/4"
Material
Tool steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26065
Zoro #
G9327263
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Thread Length
3/4 in
Overall Depth
3/4"
Diameter
1/4"
Drive Size
0.25 in
Slot Size
3/4 in
Bolt Thread Length
0.75 in
Bolt Thread Size
1/4"-20
Head Height
0.28 in
Head Width
0.75 in
Description
Pitbull Clamp, Pitbull Clamp, Overall Length Not Applicable, Slot Size 3/4 in, For Use With Workholding, Application Workholding, Drive Size 0.25 in, Features Extremely Low Bite, Positive Down Force, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.