Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamps, M10, 25mm, Blunt Edge, PK4

  • Mfr # 56075

  • Zoro # G9327412


product price: $115.99
/pk 4, $29.00/ea
Free Shipping & Returns

Key Features

Clamp Style
Low Profile
Thread Size
M10
Thread Length
25.00mm
Diameter
10mm
Overall Depth
25.40mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56075
Zoro #
G9327412
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10
Thread Length
25.00mm
Diameter
10mm
Overall Depth
25.40mm
Drive Size
10 mm
Slot Size
25.40mm
Bolt Thread Size
M10
Head Height
11.43 mm
Bolt Thread Length
25 mm
Head Width
25.4 mm

Details

Item
Pitbull Clamp
Clamp Style
Low Profile
Material
Tool steel
Holding Force
26,000 N
For Use With
Workholding
Features
Extremely Low Bite, Positive Down Force
Application
Workholding
Finish - Machining
Carbide
Clamp Type
Pitbull Clamp
Resistance Properties
Rip-Out Resistant
Material - Machining
Steel
Finish
Carbide
Clamp Face Type
Blunt
Series
Pitbull
Clamping Force - Maximum
26,000 N
Number of Clamps
4
Measurement System
Metric
Clamp Body Material
Steel
Clamp Movement - Maximum
1.27 mm
Workpiece Tapping Distance
10.16 mm
Clamping Face Material
Steel

Description

Pitbull Clamp, Pitbull Clamp, Overall Length Not Applicable, Slot Size 25.40mm, Steel, For Use With Workholding, Application Workholding, Drive Size 10 mm, Features Extremely Low Bite, Positive Down Force, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.