Fixture Clamp, 1/2"-13, Steel
Mfr # 90115
Zoro # G9326231
product price: $41.75
/eaKey Features
Clamp Style
Cam Action/1 to 6 Serrated
Thread Size
1/2"-13
Thread Length
1 in
Material
Steel
For Use With
Workholding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90115
Zoro #
G9326231
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/2"-13
Thread Length
1 in
Diameter
1/2"
Drive Size
0.5 in
Head Height
0.394 in
Bolt Thread Length
1 in
Bolt Thread Size
1/2"-13
Details
Item
Adjustable Fixture Clamp
Clamp Style
Cam Action/1 to 6 Serrated
Material
Steel
For Use With
Workholding
Holding Force
4000 lb
Application
Workholding
Material - Machining
Steel
Clamp Type
Adjustable
Features
Adjustable Low Profile
Clamping Face Material
Steel
Measurement System
Inch
Workpiece Tapping Distance
0.6693 in
Clamping Force - Maximum
17,790 N
Clamp Face Type
Serrated
Clamp Movement - Maximum
0.08 in
Clamp Body Material
Steel
Series
Series 9
Description
Adjustable Fixture Clamp, Adjustable, Overall Length Not Applicable, Steel, For Use With Workholding, Application Workholding, Drive Size 0.5 in, Features Adjustable Low Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.