Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixture Clamp, M2.5, Steel

  • Mfr # 56000

  • Zoro # G9327315


product price: $86.45
/pk 8, $10.81/ea
Free Shipping & Returns

Key Features

Clamp Style
Low Profile
Thread Size
M2.5
Thread Length
8.00mm
Material
Tool steel
Overall Depth
9.52mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56000
Zoro #
G9327315
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M2.5
Thread Length
8.00mm
Overall Depth
9.52mm
Overall Width
9.52 in
Diameter
2.50mm
Drive Size
2.5 mm
Slot Size
9.52mm
Head Width
9.52 mm
Bolt Thread Length
8 mm
Bolt Thread Size
M2.5
Head Height
3.55 mm

Details

Item
Pitbull Clamp
Clamp Style
Low Profile
Material
Tool steel
For Use With
Workholding
Holding Force
2800 N
Application
Workholding
Features
Extremely Low Bite, Positive Down Force
Finish - Machining
Carbide
Resistance Properties
Rip-Out Resistant
Clamp Type
Pitbull Clamp
Material - Machining
Steel
Finish
Carbide
Clamp Body Material
Steel
Workpiece Tapping Distance
3.81 mm
Clamping Face Material
Steel
Measurement System
Metric
Series
Pitbull
Number of Clamps
8
Clamping Force - Maximum
2,800 N
Clamp Movement - Maximum
0.19 mm
Clamp Face Type
Knife

Description

Pitbull Clamp, Pitbull Clamp, Overall Length Not Applicable, Slot Size 9.52mm, Steel, For Use With Workholding, Application Workholding, Drive Size 2.5 mm, Features Extremely Low Bite, Positive Down Force, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.