Zoro Homepage

Fixture Grip with M5, 1in, PK2

  • Mfr # 33100

  • Zoro # G9328295


product price: $40.79
/pk 2, $20.40/ea

Key Features

Type
Talongrip
Features
Low Profile Clamping
Size
1 in
Number of Pieces
2
For Use With
Clamps and Fixtures
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33100
Zoro #
G9328295
UPC #
-
Country of Origin
United States

Dimensions

Size
1 in
Overall Height
7.92 mm
Overall Width
25.4 mm
Overall Length
19.05 mm
Mounting Hole Size
M5

Details

Item
Vise Fixture Grip
Type
Talongrip
Features
Low Profile Clamping
Number of Pieces
2
For Use With
Clamps and Fixtures
Product Type
Vise Fixer Grip
Compatible Product Type
TalonGrip Jaws

Description

Vise Fixture Grip, Talongrip, 1 in, For Use With Clamps and Fixtures, Features Low Profile Clamping, Number of Pieces 2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.