Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knife Edge Clmps, Cam Action, M12, 25mm, PK8

  • Mfr # 82588

  • Zoro # G9326204


product price: $183.99
/pk 8, $23.00/ea
Free Shipping & Returns

Key Features

Clamp Style
Cam Action
Thread Size
M12
Thread Length
25.00mm
Drive Size
8 m
For Use With
Workholding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82588
Zoro #
G9326204
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12
Thread Length
25.00mm
Drive Size
8 m
Diameter
12mm
Overall Height
32.32 mm
Bolt Thread Size
M12
Head Height
9.52 mm
Bolt Thread Length
22.8 mm
Head Width
25.4 mm

Details

Item
Fixture Clamp
Clamp Style
Cam Action
For Use With
Workholding
Holding Force
17,800 N
Material
Steel
Features
Low Profile
Application
Workholding
Clamp Type
Fixture Clamp
Material - Machining
Steel
Clamping Force - Maximum
17,800 N
Clamp Body Material
Steel
Number of Clamps
8
Workpiece Tapping Distance
12.7 mm
Clamp Face Type
Knife
Clamping Face Material
Steel
Measurement System
Metric
Clamp Movement - Maximum
2.03 mm

Description

Fixture Clamp, Fixture Clamp, Overall Length Not Applicable, Steel, For Use With Workholding, Application Workholding, Drive Size 8 m, Features Low Profile, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.