Zoro Homepage

Locating Rail, 12mm x 50mm x 15mm

  • Mfr # 83200

  • Zoro # G9328995


product price: $25.39
/ea

Key Features

Clamp Style
Locating Rail
Thread Size
M6
Thread Length
16.00mm
For Use With
Workholding
Overall Depth
15mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83200
Zoro #
G9328995
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6
Thread Length
16.00mm
Overall Depth
15mm
Overall Height
12 mm
Overall Width
15 mm
Drive Size
6 mm
Overall Length
50 mm
Slot Size
15.00mm
Head Height
12 mm
Bolt Thread Length
16 mm
Head Width
15 mm
Bolt Thread Size
M6
Head Length
50 mm

Description

Locating Rail, Locating Rail, Overall Length 50 mm, Slot Size 15.00mm, For Use With Workholding, Application Workholding, Drive Size 6 mm, Features Easily Machined, Makes Fixture Building Easier and Quicker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.