Zoro Homepage

Locating Rail, 31/64H.x10W.x47/64D. in.

  • Mfr # 33240

  • Zoro # G9328916


product price: $58.79
/ea

Key Features

Clamp Style
Locating Rail
Thread Size
1/4"-20
Thread Length
5/8 in
Overall Depth
47/64"
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33240
Zoro #
G9328916
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Thread Length
5/8 in
Overall Depth
47/64"
Overall Width
10 in
Overall Height
0.48 in
Drive Size
0.25 in
Overall Length
10 in
Slot Size
0.7300 in
Head Length
10 in
Head Height
0.48 in
Bolt Thread Length
0.625 in
Bolt Thread Size
1/4"-20
Head Width
0.73 in

Description

Locating Rail, Locating Rail, Overall Length 10 in, Slot Size 0.7300 in, For Use With Workholding, Application Workholding, Drive Size 0.25 in, Features Easily Machined, Makes Fixture Building Easier and Quicker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.