Zoro Homepage

Mach. Fixture Clamp, 5/8-11, 2-1/2in

  • Mfr # 60200

  • Zoro # G9326825


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Clamp Style
Wedge
Thread Size
5/8"-11
Thread Length
2-1/2 in
Diameter
5/8"
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60200
Zoro #
G9326825
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Thread Length
2-1/2 in
Diameter
5/8"
Overall Height
2 in
Overall Depth
2-1/2"
Overall Width
2.5 in
Drive Size
0.625 in
Overall Length
2.5 in
Slot Size
4 in
Head Width
4 in
Bolt Thread Length
2.5 in
Bolt Thread Size
5/8"-11
Machinable Width - Maximum
0.8 in
Head Length
2.5 in
Head Height
2 in

Description

Machinable Uniforce Clamp, Wedge, Overall Length 2.5 in, Slot Size 4 in, Steel, For Use With Workholding, Application Workholding, Drive Size 0.625 in, Features Compact Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.