Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mlti-Fixture Clamp, Modulr, M16, 25mm, Large

  • Mfr # 53170

  • Zoro # G9327683


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Clamp Style
Modular
Thread Size
M16
Thread Length
25.00mm
Overall Width
1.5 mm
For Use With
Workholding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53170
Zoro #
G9327683
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M16
Thread Length
25.00mm
Overall Width
1.5 mm
Overall Height
1.62 in
Overall Depth
96.5mm
Drive Size
0.625 in
Overall Length
4.21 in
Clamp Body Slot Length
1.82 in
Head Height
1.378 in
Step Depth
0.37 in
Bolt Thread Length
25 mm
Bolt Thread Size
M16
Step Height
1.378 in
Head Length
9.4 mm

Details

Item
Multi-Fixture Clamp with Step
Clamp Style
Modular
For Use With
Workholding
Holding Force
26,700 N
Material
Steel
Application
Workholding
Material - Machining
Steel
Features
Increased Versatility Due to Unique Riser Clamp Design
Clamp Type
Modular
Clamp Face Type
Serrated
Clamping Face Material
Steel
Clamping Force - Maximum
26,680 N
Measurement System
Inch
Clamp Body Material
Steel

Description

Multi-Fixture Clamp with Step, Modular, Overall Length 4.21 in, Steel, For Use With Workholding, Application Workholding, Drive Size 0.625 in, Features Increased Versatility Due to Unique Riser Clamp Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.