Zoro Homepage

Mono-Bloc Chain Clamp

  • Mfr # 25040

  • Zoro # G9329537


product price: $1,520.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
For Use With
Workholding
Includes
(2) M10 Mounting Screws
Overall Width
2.375 in
Overall Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25040
Zoro #
G9329537
UPC #
-
Country of Origin
France

Dimensions

Overall Width
2.375 in
Overall Height
3.5 in
Overall Length
4.25 in

Details

Item
Mono-Bloc Chain Clamp
Material
Steel
For Use With
Workholding
Includes
(2) M10 Mounting Screws
Material - Machining
Steel
Features
Simple and Rapid Workholding Design
Application
Workholding
Clamp Body Material
Steel
Series
Kopal
Clamp Type
Chain Clamp
Clamping Face Material
Steel
Clamping Force - Maximum
16,000 N

Description

Mono-Bloc Chain Clamp, Chain Clamp, Overall Length 4.25 in, Steel, For Use With Workholding, Application Workholding, Drive Size Not Applicable, Features Simple and Rapid Workholding Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.