Paper Roll, Wax Compound, 12in. x 25 ft. (Discontinued)
- Mfr # 10245
- Zoro # G9329704
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10245
Zoro #
G9329704
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
12 in x 25 ft
Overall Length
25 ft
Details
Item
Paper Roll
Clamp Style
Wax Compound
For Use With
Workholding
Material
Steel
Heat Treated
Yes
Material - Machining
Steel
Features
12 in x 25 ft
Accessory Type
Paper Roll
Compatible Product Type
Workholding
Description
Paper Roll, For Use With Workholding, Material - Machining Steel, Overall Length 25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.