Zoro Homepage

Strap Clamp, 1/2-13 Tap Hole

  • Mfr # 35200

  • Zoro # G9329582


product price: $63.35
/ea

Key Features

Clamp Style
1/2-13 Tap Hole
Thread Size
1/2"-13
Overall Width
1 in
Material
Stainless Steel
For Use With
Workholding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35200
Zoro #
G9329582
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Overall Width
1 in
Overall Height
3/4 in
Overall Depth
5"
Overall Length
5 in
Compatible T-Slot Bolt Size
1/2 in
Slot Length
1 23/64 in
Slot Width
17/32 in

Details

Item
Fixture Clamp
Clamp Style
1/2-13 Tap Hole
Material
Stainless Steel
For Use With
Workholding
Holding Force
6000 lb
Application
Workholding
Features
Low Profile
Product Type
Machine Strap Clamp
Clamping Force - Maximum
6,000 lbf

Description

Strap Clamp, Clamp Style 1/2-13 Tap Hole, Material Steel, Overall Height 3/4 In., Overall Width 1 In., Overall Depth 5 In., Holding Force 6000 lb., For Use With Workholding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.