Zoro Homepage

T-Nut Clamps, 10mm, ST, PK2

  • Mfr # 50424

  • Zoro # G9328733


product price: $64.95
/pk 2, $32.48/ea

Key Features

Clamp Style
Cam Action
Thread Size
M6
Thread Length
12.00mm
Includes
T-Nut
Drive Size
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50424
Zoro #
G9328733
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6
Thread Length
12.00mm
Drive Size
5 mm
Diameter
M6
T-Slot Size
10mm
Overall Height
18.95mm
Overall Depth
23.2mm
T-Slot Width
10 mm
Bolt Thread Size
M6
Head Width
15.86 mm
Head Height
4.75 mm
Bolt Thread Length
12 mm

Description

T-Slot Fixture Clamp, T-Slot, Overall Length Not Applicable, Steel, For Use With CNC Machining Centers, Drive Size 5 mm, Features Fast Set-Up Action, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.