Zoro Homepage

T-Nut Clamps, 16mm, ST, PK2

  • Mfr # 50430

  • Zoro # G9328767


product price: $55.19
/pk 2, $27.60/ea

Key Features

Clamp Style
Cam Action
Thread Size
M12
Thread Length
25.00mm
Overall Depth
30.9mm
For Use With
CNC Machining Centers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50430
Zoro #
G9328767
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12
Thread Length
25.00mm
Overall Depth
30.9mm
Diameter
M12
T-Slot Size
16mm
Overall Height
31.73mm
Drive Size
8 mm
T-Slot Width
16 mm
Head Width
25.4 mm
Bolt Thread Size
M12
Bolt Thread Length
25 mm
Head Height
9.53 mm

Details

Item
T-Slot Fixture Clamp
Clamp Style
Cam Action
For Use With
CNC Machining Centers
Material
Steel
Includes
T-Nut
Holding Force
3200 lb
Material - Machining
Steel
Thread Pitch
1.75mm
Clamp Type
T-Slot
Features
Fast Set-Up Action
Clamping Force - Maximum
13,340 N
Number of Clamps
2
Clamping Face Material
Brass
Clamp Body Material
Steel
Clamp Face Type
Smooth
Measurement System
Metric
Bolt Thread Pitch
1.75 mm

Description

T-Slot Fixture Clamp, T-Slot, Overall Length Not Applicable, Steel, For Use With CNC Machining Centers, Drive Size 8 mm, Features Fast Set-Up Action, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.