Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Slot Clamp Kit, 1/2-13, ST

  • Mfr # 10646

  • Zoro # G9328575


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Clamp Style
Cam Action
Thread Size
1/2"-13
Thread Length
1 in
Overall Depth
1-3/8"
Overall Height
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10646
Zoro #
G9328575
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Thread Length
1 in
Overall Depth
1-3/8"
Overall Height
1.375 in
Diameter
1/2"
T-Slot Size
11/16"
Overall Width
1 in
Drive Size
0.3125 in
Slot Size
11/16 in
Overall Length
1.37 in
Head Height
0.375 in
Head Width
1 in
Bolt Thread Size
1/2"-13
T-Slot Width
11/16 in

Details

Item
T-Slot Fixture Clamp Kit
Clamp Style
Cam Action
Includes
(2) Hex Keys;(4) Mitee-Bite T-Nuts;(6) Mitee-Bite Fixture Clamps
Holding Force
3,200 lb
Material
Steel
For Use With
CNC Machining Centers
Features
Fast Set-Up Action
Number of Pieces
12
Application
CNC Machining Centers
Material - Machining
Steel
Clamp Body Material
Steel
Clamp Face Type
Smooth
Clamping Face Material
Brass
Measurement System
Inch
Clamp Type
T-Slot
Number of Clamps
6
Clamp Movement - Maximum
0.1 in
Clamping Force - Maximum
13,340 N

Description

T-Slot Fixture Clamp Kit, T-Slot, Overall Length 1.37 in, Slot Size 11/16 in, Steel, For Use With CNC Machining Centers, Application CNC Machining Centers, Drive Size 0.3125 in, Features Fast Set-Up Action

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.