Zoro Homepage

Vise Clamp

  • Mfr # 47120

  • Zoro # G9327132


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Type
Machinable Single Wedge
Features
High Holding Force
Number of Pieces
1
For Use With
Fixtures
Size
5/16-18 x 3/4 in (Mounting Screw)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47120
Zoro #
G9327132
UPC #
-
Country of Origin
Finland

Dimensions

Size
5/16-18 x 3/4 in (Mounting Screw)
Bolt Thread Length
0.75 in
Head Length
1.3 in
Drive Size
0.3125 in
Head Width
0.83 in
Bolt Thread Size
5/16"-18
Overall Width
1.14 in
Head Height
0.59 in
Overall Height
0.69 in
Overall Length
1.46 in

Details

Item
Machinable Single Wedge OK Vise Clamp
Type
Machinable Single Wedge
Features
High Holding Force
Number of Pieces
1
For Use With
Fixtures
Includes
Mounting Screw
Series
OK-Vise
Clamping Force - Maximum
22,240 N
Measurement System
Inch
Clamp Face Type
Smooth
Number of Clamps
1
Clamp Movement - Maximum
0.06 in
Clamp Type
Wedge

Description

Machinable Single Wedge OK Vise Clamp, Wedge, Overall Length 1.46 in, For Use With Fixtures, Drive Size 0.3125 in, Features High Holding Force

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.