This item is Discontinued.

Mitek Strap Tie, 2434 in L, 2116 in W, Steel HPAHD22

Strap Tie, 2434 in L, 2116 in W, Steel (Discontinued)

  • Mfr # HPAHD22
  • Zoro # G707448614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPAHD22
Zoro #
G707448614
UPC #
81942046134
Country of Origin
United States

Description

Designed to anchor wood framing to poured concrete, foundation straps tie mudsill and stud simultaneously to the foundation Single pour edge installation G90 galvanized finish Embedment 10 in Requires 16d nails for installation Meets ICCES ESR2787 codes 10 ge 2434 in H1 x 10 in H2

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.