Zoro Homepage

COMPUTER LINK OTHER PLC AND DCS MODULE

  • Mfr # AJ71C24

  • Zoro # G812375461


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Amps
0.5 A
Display
LED Indicators
Width
34.5 mm
Height
250 mm
Depth
117 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJ71C24
Zoro #
G812375461
UPC #
-
Country of Origin
Unknown

Dimensions

Width
34.5 mm
Height
250 mm
Depth
117 mm

Details

Amps
0.5 A
Display
LED Indicators
Item
Computer Link Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.