Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handheld Remote Control, 5/8 in H, White

  • Mfr # PAR-CT01MAU-SB

  • Zoro # G015705614


product price: $776.99
/ea
Free Shipping & Returns

Key Features

For Use With
Heat Pump
Material
Plastic
Width
2 5/8 in
Length
4 3/4 in
Height
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAR-CT01MAU-SB
Zoro #
G015705614
UPC #
-
Country of Origin
United States

Dimensions

Width
2 5/8 in
Length
4 3/4 in
Height
5/8 in

Details

For Use With
Heat Pump
Material
Plastic
Item
Handheld Remote Control
Color
White
Voltage
12V DC
Compatible Series
M-Series, P-Series
Compatible Manufacturer Model Number
Control Functions
Fan Speed, On/Off
Control Type
Electronic
Control Location
Handheld Remote
Compatible Brand
Mitsubishi Electric

Description

Handheld Remote Control, Voltage 12V DC, Material Plastic, Color White, For Use With Heat Pump, 5/8 in Height, 4 3/4 in Length, 2 5/8 in Width, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.