Zoro Homepage

INPUT MODULE

  • Mfr # A1SX40-S2

  • Zoro # G212482837


product price: $58.29
/ea

Key Features

Number of Inputs
16 points
Port Type
40-pin connector x 1
Width
34.5 mm
Voltage
12/24 VDC
Depth
93.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1SX40-S2
Zoro #
G212482837
UPC #
-
Country of Origin
Unknown

Dimensions

Width
34.5 mm
Depth
93.6 mm
Height
130 mm

Details

Number of Inputs
16 points
Port Type
40-pin connector x 1
Voltage
12/24 VDC
Item
DC Input Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.