Shop MITSUBISHI
Create Account
Inverter Drive
- Mfr # FR-F840-00170-2-60
- Zoro # G823561839
product price:Â
$
1,172.99
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
- FR-F840-00170-2-60
- Zoro #
- G823561839
- UPC #
- -
- Country of Origin
- China
Description
High-efficiency Mitsubishi FREQROL F800 series inverter designed for precise motor speed control in industrial applications. It is optimized for pumps, fans, and compressors with advanced energy-saving and vector control functions. Specifications: -Product Type: VFD -Power: 7.5 kW -Current: 16-17 A -Voltage: 380-500V AC -Control: Vector + V/F -Functions: PID, energy saving, PLC -Protection: IP20
Restrictions
This item has been restricted from sale in the following states:
CA