Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mitsuboshi 11M, 2000 mm Outside Length, 11 mm Top Width 11M2000

11M, 2000 mm Outside Length, 11 mm Top Width (Discontinued)

  • Mfr # 11M2000
  • Zoro # G106117463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11M2000
Zoro #
G106117463
UPC #
-
Country of Origin
Japan

Dimensions

Outside Length
2000 mm
Top Width
11 mm
Height
7 mm

Details

V-Belt Type
11M
Material
Thermosetting Polyurethane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.