This item is Discontinued.

Mitsuboshi 2/B54 57Inch Outside Length, 2 Ribs 2RB54

2/B54 57Inch Outside Length, 2 Ribs (Discontinued)

  • Mfr # 2RB54
  • Zoro # G502599306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2RB54
Zoro #
G502599306
UPC #
34494036818
Country of Origin
Japan

Dimensions

Outside Length
57Inch
Height
0.51Inch
Width
0.66Inch
Length
54Inch
Datum Length
55.8

Details

Industry Number
2/B54
Number of Ribs
2
Material
NR/SBR
Weight
1.24848 lbs
Groove Angle
40°
Core Cord
Polyester
Cover Material
Cotton

Description

B Type, 2/3 Inch Wide x 54 Inch Long x 2 Ribs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.