Conventional Banded V-Belt C Type, 7/8 Inch Wide x 345 Inch Long x 2 Ribs - 2/C345

  • Mfr # 2RC345

  • Zoro # G602601213


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Industry Number
2/C345
Outside Length
347Inch
Number of Ribs
2
Material
NR/SBR
Length
345Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RC345
Zoro #
G602601213
UPC #
-
Country of Origin
Japan

Dimensions

Outside Length
347Inch
Length
345Inch
Height
0.63Inch
Width
0.88Inch
Datum Length
345.9

Details

Industry Number
2/C345
Number of Ribs
2
Material
NR/SBR
Weight
14.37615 lbs
Groove Angle
40°
Core Cord
Polyester
Cover Material
Cotton

Description

C Type, 7/8 Inch Wide x 345 Inch Long x 2 Ribs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.