This item is Discontinued.

Mitsuboshi 2/D173 178Inch Outside Length, 2 Ribs 2RD173

2/D173 178Inch Outside Length, 2 Ribs (Discontinued)

  • Mfr # 2RD173
  • Zoro # G202596049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2RD173
Zoro #
G202596049
UPC #
34494046459
Country of Origin
Indonesia

Dimensions

Outside Length
178Inch
Width
1.25Inch
Height
0.85Inch
Length
173Inch
Datum Length
176.3

Details

Industry Number
2/D173
Number of Ribs
2
Material
NR/SBR
Weight
14.116454 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Polyester

Description

D Type, 1 1/4 Inch Wide x 173 Inch Long x 2 Ribs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.