This item is Discontinued.

Mitsuboshi 3/C99 103Inch Outside Length, 3 Ribs 3RC99

3/C99 103Inch Outside Length, 3 Ribs (Discontinued)

  • Mfr # 3RC99
  • Zoro # G902597063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RC99
Zoro #
G902597063
UPC #
34494043793
Country of Origin
Indonesia

Dimensions

Outside Length
103Inch
Length
99Inch
Height
0.63Inch
Width
0.88Inch
Datum Length
101.9

Details

Industry Number
3/C99
Number of Ribs
3
Material
NR/SBR
Weight
6.187995 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Polyester

Description

C Type, 7/8 Inch Wide x 99 Inch Long x 3 Ribs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.