This item is Discontinued.

Mitsuboshi 4/B113 116Inch Outside Length, 4 Ribs 4RB113

4/B113 116Inch Outside Length, 4 Ribs (Discontinued)

  • Mfr # 4RB113
  • Zoro # G702597119
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4RB113
Zoro #
G702597119
UPC #
-
Country of Origin
Indonesia

Dimensions

Outside Length
116Inch
Height
0.51Inch
Length
113Inch
Width
0.66Inch
Datum Length
114.8

Details

Industry Number
4/B113
Number of Ribs
4
Material
NR/SBR
Weight
5.22512 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Polyester

Description

B Type, 2/3 Inch Wide x 113 Inch Long x 4 Ribs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.