Conventional Banded V-Belt B Type, 2/3 Inch Wide x 61 Inch Long x 4 Ribs - 4/B61

  • Mfr # 4RB61

  • Zoro # G002598090


product price: $62.69
/ea

Key Features

Industry Number
4/B61
Outside Length
64Inch
Number of Ribs
4
Material
NR/SBR
Width
0.66Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RB61
Zoro #
G002598090
UPC #
34494037136
Country of Origin
Japan

Dimensions

Outside Length
64Inch
Width
0.66Inch
Length
61Inch
Height
0.51Inch
Datum Length
62.8

Details

Industry Number
4/B61
Number of Ribs
4
Material
NR/SBR
Weight
2.82064 lbs
Groove Angle
40°
Core Cord
Polyester
Cover Material
Cotton

Description

B Type, 2/3 Inch Wide x 61 Inch Long x 4 Ribs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.