
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4RC99
Zoro #
G302600875
UPC #
34494043809
Country of Origin
Indonesia
Dimensions
Outside Length
103Inch
Length
99Inch
Width
0.88Inch
Height
0.63Inch
Datum Length
101.9
Details
Industry Number
4/C99
Number of Ribs
4
Material
NR/SBR
Weight
8.25066 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Polyester
Description
C Type, 7/8 Inch Wide x 99 Inch Long x 4 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.