This item is Discontinued.

Mitsuboshi 5/B113 116Inch Outside Length, 5 Ribs 5RB113

5/B113 116Inch Outside Length, 5 Ribs (Discontinued)

  • Mfr # 5RB113
  • Zoro # G102597764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5RB113
Zoro #
G102597764
UPC #
-
Country of Origin
Indonesia

Dimensions

Outside Length
116Inch
Length
113Inch
Height
0.51Inch
Width
0.66Inch
Datum Length
114.8

Details

Industry Number
5/B113
Number of Ribs
5
Material
NR/SBR
Weight
6.5314 lbs
Groove Angle
40°
Core Cord
Polyester
Cover Material
Cotton

Description

B Type, 2/3 Inch Wide x 113 Inch Long x 5 Ribs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.