Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mitsuboshi 5L, 91 in Outside Length, 0.656 in Top Width 5L910

5L, 91 in Outside Length, 0.656 in Top Width (Discontinued)

  • Mfr # 5L910
  • Zoro # G306116310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5L910
Zoro #
G306116310
UPC #
34494020480
Country of Origin
Indonesia

Dimensions

Outside Length
91 in
Top Width
0.656 in
Height
3/8 in

Details

V-Belt Type
5L

Description

Fractional Horsepower 5L Type, 21/32" x 91''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.