Zoro Homepage

5L920 FHP V-Belt, 21/32 in Top Width, 1 Ribs

  • Mfr # 5L920

  • Zoro # G202599019


product price: $13.59
/ea

Key Features

V-Belt Type
Fractional Horsepower
V-Belt Section
5L
Industry Number
5L920
Number of Ribs
1
Top Width
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5L920
Zoro #
G202599019
UPC #
34494259200
Country of Origin
Indonesia

Dimensions

Top Width
21/32 in
Height
0.375Inch
Length
92Inch
Width
0.65625Inch

Details

Item
FHP V-Belt
V-Belt Type
Fractional Horsepower
V-Belt Section
5L
Industry Number
5L920
Number of Ribs
1
Material
NR/SBR
Weight
0.8648 lbs
Groove Angle
38°
Cover Material
Cotton
Core Cord
Polyester

Description

Fractional Horsepower 5L Type, 21/32" x 92''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.