Shop MITSUBOSHI

Ribstar Belt V-Ribbed - J Series 41.5'' Long x 47 Ribs Wide - 415J47

  • Mfr # 415J47

  • Zoro # G902596066


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Industry Number
415J47
Number of Ribs
47
Material
Chloroprene / EPDM
Weight
1.201 lb
Width
4.3299Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
415J47
Zoro #
G902596066
UPC #
-
Country of Origin
Japan

Dimensions

Width
4.3299Inch
Length
41.5Inch
Height
0.15Inch
Outside Length
41.5 in
Top Width
109.98 mm
Thickness
3.8 mm

Details

Industry Number
415J47
Number of Ribs
47
Material
Chloroprene / EPDM
Weight
1.201 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Belt Series
RIBSTAR G
V-Belt Section
J
Item
Ribbed V-Belt
Temp. Range
-22 Degrees to 194 Degrees F
Reinforcing Cord Material
Poly Ethylene Terephthalate

Description

V-Ribbed - J Series 41.5'' Long x 47 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.