
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7RB58
Zoro #
G802596371
UPC #
34494037006
Country of Origin
Japan
Dimensions
Outside Length
61Inch
Height
0.51Inch
Width
0.66Inch
Length
58Inch
Datum Length
59.8
Details
Industry Number
7/B58
Number of Ribs
7
Material
NR/SBR
Weight
4.69336 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Polyester
Description
B Type, 2/3 Inch Wide x 58 Inch Long x 7 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.