
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7M1900
Zoro #
G906120489
UPC #
-
Country of Origin
Japan
Dimensions
Outside Length
1900 mm
Top Width
7 mm
Height
5 mm
Details
V-Belt Type
7M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.