This item is Discontinued.

Mitsuboshi 7M, 2000 mm Outside Length, 7 mm Top Width 7M2000

7M, 2000 mm Outside Length, 7 mm Top Width (Discontinued)

  • Mfr # 7M2000
  • Zoro # G506120452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M2000
Zoro #
G506120452
UPC #
-
Country of Origin
Japan

Dimensions

Outside Length
2000 mm
Top Width
7 mm
Height
5 mm

Details

V-Belt Type
7M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.