This item is Discontinued.

Mitsuboshi 8/B58 61Inch Outside Length, 8 Ribs 8RB58

8/B58 61Inch Outside Length, 8 Ribs (Discontinued)

  • Mfr # 8RB58
  • Zoro # G702599915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8RB58
Zoro #
G702599915
UPC #
34494037013
Country of Origin
Japan

Dimensions

Outside Length
61Inch
Width
0.66Inch
Length
58Inch
Height
0.51Inch
Datum Length
59.8

Details

Industry Number
8/B58
Number of Ribs
8
Material
NR/SBR
Weight
5.36384 lbs
Groove Angle
40°
Core Cord
Polyester
Cover Material
Cotton

Description

B Type, 2/3 Inch Wide x 58 Inch Long x 8 Ribs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.