
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8RB83
Zoro #
G002600571
UPC #
34494038683
Country of Origin
Indonesia
Dimensions
Outside Length
86Inch
Width
0.66Inch
Length
83Inch
Height
0.51Inch
Datum Length
84.8
Details
Industry Number
8/B83
Number of Ribs
8
Material
NR/SBR
Weight
7.67584 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Polyester
Description
B Type, 2/3 Inch Wide x 83 Inch Long x 8 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.