This item is Discontinued.

Mitsuboshi A, 72 in Outside Length, 0.5 in Top Width, 3 Ribs 3RA72

A, 72 in Outside Length, 0.5 in Top Width, 3 Ribs (Discontinued)

  • Mfr # 3RA72
  • Zoro # G706122676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RA72
Zoro #
G706122676
UPC #
-
Country of Origin
Japan

Dimensions

Outside Length
72 in
Top Width
0.5 in
Height
0.312 in

Details

V-Belt Type
A
Number of Ribs
3
Banded Belt
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.