
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A176
Zoro #
G202599323
UPC #
34494021845
Country of Origin
Indonesia
Dimensions
Outside Length
178Inch
Width
0.5Inch
Height
0.3125Inch
Length
176Inch
Datum Length
177.3
Details
Industry Number
A176
Number of Ribs
1
Material
NR/SBR
Weight
1.179 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Polyester
Description
Conventional V-Belt A Type, 1/2" x 176"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.