This item is Discontinued.

Mitsuboshi AX, 125 in Outside Length, 0.5 in Top Width AX125

AX, 125 in Outside Length, 0.5 in Top Width (Discontinued)

  • Mfr # AX125
  • Zoro # G206121568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX125
Zoro #
G206121568
UPC #
34494028288
Country of Origin
Japan

Dimensions

Outside Length
125 in
Top Width
0.5 in
Height
0.688 in

Details

Item
V-Belt
V-Belt Type
AX

Description

Raw Edged Cogged V-Belt A Type, 1/2" x 125"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.