Shop MITSUBOSHI
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Banded V-Belt, Multi Maxstar Wedge, 18/8V4750, 8V, CR, 475 in, 1 in Top Width
- Mfr # 18R8V4750
- Zoro # G202597015
product price:Â
$
8,984.99
/ea
Key Features
Belt Series
Multi Maxstar Wedge
V-Belt Section
8V
Industry Number
18/8V4750
Number of Ribs
18
Top Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18R8V4750
- Zoro #
- G202597015
- UPC #
- -
- Country of Origin
- Indonesia
- Item
- Banded V-Belt
- Belt Series
- Multi Maxstar Wedge
- V-Belt Section
- 8V
- Industry Number
- 18/8V4750
- Number of Ribs
- 18
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 194 Degrees F
- Weight
- 315.0675 lb
- Groove Angle
- 40°
- Core Cord
- Pet
- Cover Material
- Cotton
Dimensions
- Top Width
- 1 in
- Thickness
- 29/32 in
- Outside Length
- 475 in
- Length
- 475Inch
- Height
- 0.875Inch
- Width
- 1Inch
- Datum Length
- 475
Description
8V Type, 18 Ribs 1'' x 475'' Full Sleeve
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.